Knockout Reducing Washer, 1-1/2 x 1"

Item #: 0228725

Cat #: 350S

UPC: 784564103505

$ 1.28 EA
Company wide:
0 in stock
Documents & Guides
Knockout Reducing Washer, 1-1/2 x 1 Inch

Overview

Knockout Reducing Washer, 1-1/2 x 1 Inch

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564103505, 350S, CRO350S

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel