Knockout Reducing Washer, 1-1/4 x 1", Rigid/IMC

Item #: 0228721

Cat #: 347

UPC: 784564103475

$ 1.06 EA
Company wide:
0 in stock
Documents & Guides
Knockout Reducing Washer, 1-1/4 x 1 Inch, Use With IMC/Rigid Conduit, Steel

Overview

Knockout Reducing Washer, 1-1/4 x 1 Inch, Use With IMC/Rigid Conduit, Steel

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used with rigid/IMC conduit for various tasks such as: securing conduit to an outlet box or enclosure, joining enclosures or conduit bodies together, reducing the threaded opening on conduit bodies and female threaded fittings, or plugging an unused threaded conduit body.

Also known as: 784564103475, 347, CRO347

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Diameter: 1 in, 1 1/4 in
Material: Steel