Reducing Bushing, Threaded, Size 1-1/2 x 1", Steel

Item #: 0228704

Cat #: 269

UPC: 784564102690

$ 9.35 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, Size 1-1/2 x 1 Inch, Steel, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size 1-1/2 x 1 Inch, Steel, For Use With Rigid/IMC Conduit.
Also known as: 784564102690, 269, CRO269

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel