2 TO 3/4 RGD COND REDUCER STEEL

Item #: 0228702

Cat #: 263

UPC: 784564102638

$ 21.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series conduit reducer, Rigid/IMC conduit, End 1: 2" NPT, End 2: 3/4" NPT, Steel

Overview

Eaton Crouse-Hinds series conduit reducer, Rigid/IMC conduit, End 1: 2" NPT, End 2: 3/4" NPT, Steel

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564102638, 263, CRO263

Specifications

Diameter: 3/4 in, 2 in
Material: Steel
Diameter: 3/4 in, 2 in
Material: Steel