Locknut, Size: 2 1/2", Material: Steel

Item #: 0228690

Cat #: 17

UPC: 784564100177

$ 5.09 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Size: 2 1/2 Inch, Material: Steel, For Use With Rigid/IMC Conduit

Overview

Locknut, Size: 2 1/2 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100177, 17, CRO17

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 1/2 in