Fuse, 125A, 700VAC, P Style, Semi-Conductor, Bolt On, Trigger Actuator

Item #: 0227242

Cat #: A70P125-4TA

UPC: 782001140847

Company wide:
0 in stock
Documents & Guides
Fuse, 125 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blade, Blown Fuse Trigger Actuator

Overview

Fuse, 125 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blade, Blown Fuse Trigger Actuator
Also known as: 782001140847, A70P125-4TA, FRZA70P1254TA

Specifications

Amps: 125
Mounting: Bolt
Type: Fuse, Semi-Conductor
Volts AC: 700
Interrupt Rating DC: 100 kA
Amps: 125
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 100 kA
Mounting: Bolt
Volts AC: 700