Conduit Bushing, Insulating, 3-1/2", Threaded, Plastic

Item #: 0225504

Cat #: 939

UPC: 784564109392

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 3-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 3-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 784564109392, 939, CRO939

Specifications

Diameter: 3 1/2 in
Material: Plastic
Standards: California Proposition 65
Diameter: 3 1/2 in
Standards: California Proposition 65
Material: Plastic