Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic

Item #: 0225498

Cat #: 937

UPC: 784564109378

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 2-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 2-1/2 Inch, Threaded, Plastic, Rated 105° Celsius, For Use With Rigid/IMC Conduit

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 784564109378, 937, CRO937

Specifications

Material: Plastic
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Plastic
Standards: California Proposition 65
Diameter: 2 1/2 in