4 EMT CMP CPL RAINTIGHT

Item #: 0225496

Cat #: 669RT

UPC: 784564004550

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 4"

Overview

Eaton Crouse-Hinds series raintight compression coupling, EMT, Steel, 4"

Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.

Also known as: 784564004550, 669RT, CRO669RT

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in