CH MYERS 1 ALUM THROUGH BULKHEAD

Item #: 0225475

Cat #: STTBA 3

UPC: 784731100832

$ 46.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 1"

Overview

Eaton Crouse-Hinds series Myers through bulkhead fitting, Aluminum, 1"

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100832, STTBA 3, CROSTTBA3

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in