Fuse, Amp-Trap 2000-«, 600VAC, 500VDC, 1200A, Time-Delay, Class L, A4BQ Series

Item #: 0222938

Cat #: A4BQ1200

UPC: 782001939397

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC, 500 Volt DC, 1200 Amp, Time-Delay, Class L, A4BQ Series

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC, 500 Volt DC, 1200 Amp, Time-Delay, Class L, A4BQ Series
Also known as: 782001939397, A4BQ1200, FRZA4BQ1200

Specifications

Speed: Time Delay, Slow Blow
Class: L
Volts DC: 500
Amps: 1200
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: L
Amps: 1200
Mounting: Bolt On
Interrupt Rating AC: 200 kA