Liquidtight Connector, 3/4", Nylon 6, Non-Metallic, Gray

Item #: 0222704

Cat #: LT75NM

UPC: 662277003544

$ 7.13 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 3/4 Inch, Nylon 6, Non-Metallic, Gray, For Use With Non-Metallic Type B Conduit

Overview

Liquidtight Connector, 3/4 Inch, Nylon 6, Non-Metallic, Gray, For Use With Non-Metallic Type B Conduit

This non-metallic liquidtight connector is built to create a secure, dependable connection for non-metallic Type B conduit. Made from durable gray Nylon 6, it helps protect electrical connections in wet and challenging environments while offering strong corrosion resistance and long service life. Available in sizes from 3/8 inch to 2 inch, it is a practical choice for reliable performance and easy installation.

Also known as: 662277003544, LT75NM, CROLT75NM

Features & Benefits

  • Hex shaped gland nut allows for easy wrenching, providing a fast, tight installation
  • Liquidtight, raintight, oiltight for protection and long life in wet, dusty and corrosive environments
  • Reusable, long ferrule prevents pull-out and tight bend conduit pop-out
  • Furnished with locknut and sealing ring
  • Available in black or gray color
  • Suitable for wet locations
  • Available in straight and 90 degree configurations
  • Third party certified
  • Available in sizes 3 /8” to 2”

Specifications

Diameter: 3/4 in
Color: Gray
Material: Nylon 6
Diameter: 3/4 in
Material: Nylon 6
Color: Gray