Enclosure, 12" x 12" x 6", Stainless Steel

Item #: 0222186

Cat #: XLVS11212061

UPC:

$ 2336.08 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, NEMA 4X, 12 Inch x 12 Inch x 6 Inch, Stainless Steel, Bottom Gland Plate Only

Overview

Enclosure, NEMA 4X, 12 Inch x 12 Inch x 6 Inch, Stainless Steel, Bottom Gland Plate Only
Also known as: XLVS11212061, CROXLVS11212061

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Height: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Color: Gray
Mounting: Wall