Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep

Item #: 0222170

Cat #: TP7488W

UPC: 662277005517

Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep, Horizontal/Vertical Mount, Polycarbonate, Black

Overview

Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, 3-1/4" Deep, Horizontal/Vertical Mount, Polycarbonate, Black
Also known as: 662277005517, TP7488W, CROTP7488W

Specifications

Material: Polycarbonate
Gangs: 1
Width: 3 1/4 in
Color: White
Material: Polycarbonate
Width: 3 1/4 in
Gangs: 1
Color: White