Weatherproof Extension Adapter, 1 Gang, (4) 1/2" Outlets, 1" Deep, Aluminum, Gray

Item #: 0222162

Cat #: TP7173

UPC: 786189071733

$ 12.45 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Extension Adapter, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum Die Cast, Gray, (3) Close-Up Plugs, Gasket and Mounting Screws Included.

Overview

Weatherproof Extension Adapter, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum Die Cast, Gray, (3) Close-Up Plugs, Gasket and Mounting Screws Included.

Crouse-Hinds series LED weatherproof light fixtures combine the energy efficiency of LED technology with the sharp, sleek design desired for landscaping and outdoor lighting applications. Available in gray, white and bronze, these LED fixtures provide customers with a variety of color options to help match any residential or commercial outdoor landscape.

Also known as: 786189071733, TP7173, CROTP7173

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Cubic Inches: 9.500 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Cubic Inches: 9.500 in³
Number of Threaded Outlets: 4