Weatherproof Universal Lampholder With Lamp Gasket, 150 W, PAR Lamp

Item #: 0222161

Cat #: TP7163

UPC: 786189071634

$ 11.67 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Universal Lampholder With Lamp Gasket, 150 W, PAR Lamp

Overview

Weatherproof Universal Lampholder With Lamp Gasket, 150 W, PAR Lamp

Crouse-Hinds series LED weatherproof light fixtures combine the energy efficiency of LED technology with the sharp, sleek design desired for landscaping and outdoor lighting applications. Available in gray, white and bronze, these LED fixtures provide customers with a variety of color options to help match any residential or commercial outdoor landscape.

Also known as: 786189071634, TP7163, CROTP7163

Specifications

Color: Gray
Wattage: 150
Material: Aluminum
Color: Gray
Material: Aluminum
Wattage: 150