Weatherproof Round Outlet Box, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 0222159

Cat #: TP7152

UPC: 786189071528

$ 28.67 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Outlet Box With Cover, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs, Gasket, Mounting Screws and Ground Screw Included.

Overview

Weatherproof Round Outlet Box With Cover, (4) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, (4) Close-Up Plugs, Gasket, Mounting Screws and Ground Screw Included.

Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.

Also known as: 786189071528, TP7152, CROTP7152

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Color: Gray
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in