Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast, Gray

Item #: 0222153

Cat #: TP7130

UPC: 786189071306

$ 64.50 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.

Also known as: 786189071306, TP7130, CROTP7130

Specifications

Gangs: 2
Color: Gray
Width: 2 5/8 in
Cubic Inches: 30.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Width: 2 5/8 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 3/4 in