Weatherproof Extension, 2 Gang, 1" Deep, Aluminum, Gray

Item #: 0222151

Cat #: TP7123

UPC: 786189071238

$ 26.66 EA
Company wide:
66 in stock
Documents & Guides
Weatherproof Extension, 2 Gang, 1 Inch Deep, Aluminum Die Cast, Gray, Gasket and Mounting Screws Included.

Overview

Weatherproof Extension, 2 Gang, 1 Inch Deep, Aluminum Die Cast, Gray, Gasket and Mounting Screws Included.
Also known as: 786189071238, TP7123, CROTP7123

Specifications

Width: 1 in
Gangs: 2
Color: Gray
Material: Aluminum
Width: 1 in
Color: Gray
Gangs: 2
Material: Aluminum