Weatherproof Extension, 1 Gang, 1" Deep, Aluminum, Gray

Item #: 0222150

Cat #: TP7120

UPC: 786189071207

$ 15.94 EA
Company wide:
3 in stock
Documents & Guides
Weatherproof Extension, 1 Gang, 1" Deep, Aluminum Die Cast, Gray, Gasket and Mounting Screws Included.

Overview

Weatherproof Extension, 1 Gang, 1" Deep, Aluminum Die Cast, Gray, Gasket and Mounting Screws Included.

Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.

Also known as: 786189071207, TP7120, CROTP7120

Specifications

Width: 1 in
Color: Gray
Gangs: 1
Material: Aluminum
Width: 1 in
Gangs: 1
Color: Gray
Material: Aluminum