Weatherproof Box, 2 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0222146

Cat #: TP7090

UPC: 786189070903

$ 32.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series weatherproof outlet box, 30.5 cu in, Gray, 2" deep, Die cast aluminum, Two-gang, (3) 3/4" outlet holes

Overview

Eaton Crouse-Hinds series weatherproof outlet box, 30.5 cu in, Gray, 2" deep, Die cast aluminum, Two-gang, (3) 3/4" outlet holes

Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.

Also known as: 786189070903, TP7090, CROTP7090

Specifications

Width: 2 in
Gangs: 2
Color: Gray
Material: Aluminum
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Width: 2 in
Color: Gray
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 3