Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 0222138

Cat #: TP7050

UPC: 786189070507

$ 7.96 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189070507, TP7050, CROTP7050

Specifications

Width: 2 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Width: 2 in
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 5