Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 0222137

Cat #: TP7042

UPC: 786189070422

$ 20.05 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189070422, TP7042, CROTP7042

Specifications

Width: 2 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Width: 2 in
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: Gray
Cubic Inches: 18 in³
Threaded Outlet Diameter: 1/2 in