Weatherproof Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0222136

Cat #: TP7034

UPC: 786189070347

$ 18.05 EA
Company wide:
16 in stock
Documents & Guides
1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 3/4 4 HOLE GRAY

Overview

1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 3/4 4 HOLE GRAY
Also known as: 786189070347, TP7034, CROTP7034

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Mounting: Vertical
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 4