Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0222133

Cat #: TP7018

UPC: 786189070187

$ 15.06 EA
Company wide:
0 in stock
Documents & Guides
1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 3/4 3 HOLE GRAY

Overview

1 GANG WEATHERPROOF OUTLET BOX 2 DEEP LUG 3/4 3 HOLE GRAY

Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single, two, and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.

Also known as: 786189070187, TP7018, CROTP7018

Specifications

Mounting: Vertical
Color: Gray
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Depth: 2 in
Material: Aluminum
Number of Threaded Outlets: 3
Color: Gray
Gangs: 1
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in