P300 Steel Stud Safety Plate 2 x 3 1/2

Item #: 0222131

Cat #: TP659

UPC: 786189106596

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Stud Safety Plate, Steel, 2" x 3-1/8" steel plate

Overview

Eaton Crouse-Hinds series Stud Safety Plate, Steel, 2" x 3-1/8" steel plate

Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.

Also known as: 786189106596, TP659, CROTP659

Specifications

Width: 2 in
Length: 3 1/2 in
Material: Steel
Width: 2 in
Material: Steel
Length: 3 1/2 in