Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 2 GFCI Receptacle

Item #: 0222125

Cat #: TP511

UPC: 786189105117

$ 14.77 EA
Company wide:
0 in stock
Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 2 GFCI Receptacles, Die Cast Aluminum, Natural

Overview

Square Box Cover, 1/2 IN Raised, 4 IN L x 4 IN W, 2 GFCI Receptacles, Die Cast Aluminum, Natural

Eaton?s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We?ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method for the installation of electrical devices (switches, receptacles, fans, lights, etc.). The boxes are also available in red for fire alarm applications.

Also known as: 786189105117, TP511, CROTP511

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 5.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 5.500 in³