4 OCT Box Cover Flat 1/2 IN Knockout Octagon Shape

Item #: 0222124

Cat #: TP328

UPC: 786189103281

$ 3.22 EA
Company wide:
22 in stock
Documents & Guides
Eaton Crouse-Hinds series Octagon Box Cover, 4", Steel, Flat with 1/2" KO, octagon shape

Overview

Eaton Crouse-Hinds series Octagon Box Cover, 4", Steel, Flat with 1/2" KO, octagon shape

Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.

Also known as: 786189103281, TP328, CROTP328

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Diameter: 4 in
Knockout Diameter: 1/2 in
Diameter: 4 in
Material: Steel