4 1/16 CEIL FAN BOX PVC 1/2 KO

Item #: 0222120

Cat #: TP1300

UPC: 786189013009

$ 33.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Ceiling Fan Box, (3) 1/2", 4-1/16", Integral, 4", PVC, Fan rated, fixture rated, 14.0 cubic inch capacity

Overview

Eaton Crouse-Hinds series Ceiling Fan Box, (3) 1/2", 4-1/16", Integral, 4", PVC, Fan rated, fixture rated, 14.0 cubic inch capacity

Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.

Also known as: 786189013009, TP1300, CROTP1300

Specifications

Diameter: 4 in
Mounting: Saddle
Depth: 1/2 in
Cubic Inches: 16 in³
Diameter: 4 in
Depth: 1/2 in
Mounting: Saddle
Cubic Inches: 16 in³