1" STAMPED STEEL NAIL STRAP

Item #: 0222115

Cat #: NSS3

UPC: 662277004039

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series nailing strap, EMT and rigid/IMC, 1" EMT conduit size, Stamped steel, 3/4" rigid conduit size,

Overview

Eaton Crouse-Hinds series nailing strap, EMT and rigid/IMC, 1" EMT conduit size, Stamped steel, 3/4" rigid conduit size,

Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.

Also known as: 662277004039, NSS3, CRONSS3

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel