2 CAB TRAY CNDT CLAMP - OUTSIDE RAIL

Item #: 0222107

Cat #: LCC6

UPC: 782274128672

$ 216.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 2", For use with outside rail tray

Overview

Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 2", For use with outside rail tray

Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.

Also known as: 782274128672, LCC6, CROLCC6

Specifications

Material: Cast Iron
Mounting: Flange
Diameter: 2 in
Material: Cast Iron
Diameter: 2 in
Mounting: Flange