Grounding Bushing, Insulated, 2", Zinc Die Cast

Item #: 0222094

Cat #: GLL6 DC

UPC: 662277001960

Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 2 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 2 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.
Also known as: 662277001960, GLL6 DC, CROGLL6DC

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 2 in
Insulation: Insulated
Material: Zinc Die Cast