Grounding Bushing, Insulated, 3/4", Zinc Die Cast

Item #: 0222091

Cat #: GLL2 DC

UPC: 662277001922

Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, 3/4 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.

Overview

Grounding Bushing, Insulated, 3/4 Inch, 4 - 14 AWG, 150° Celsius, Zinc Die Cast, Copper Lug, For Use With Copper/Aluminum Grounding Connectors.
Also known as: 662277001922, GLL2 DC, CROGLL2DC

Specifications

Diameter: 3/4 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 3/4 in
Insulation: Insulated
Material: Zinc Die Cast