1 NPT THRU FEMALE AL DRAIN SEAL

Item #: 0222062

Cat #: EYD3 SA

UPC: 782274275635

$ 228.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1"

Overview

Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Copper-free aluminum, Vertical only, 1"

In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.

Also known as: 782274275635, EYD3 SA, CROEYD3SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum