1 NPT THRU MALE/FEMALE AL DRAIN SEAL

Item #: 0222060

Cat #: EYD36 SA

UPC: 782274102498

$ 237.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1"

Overview

Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 1"

In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.

Also known as: 782274102498, EYD36 SA, CROEYD36SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum