Elbow, 90°, 2", Explosion-Proof/Dust-Ignition Proof, Iron

Item #: 0222044

Cat #: EL69 SA

UPC: 782274101125

$ 180.03 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 90°, 2 Inch, Explosion-Proof/Dust-Ignition Proof, Iron, For Use With Rigid/IMC Conduit

Overview

Elbow, 90°, 2 Inch, Explosion-Proof/Dust-Ignition Proof, Iron, For Use With Rigid/IMC Conduit
Also known as: 782274101125, EL69 SA, CROEL69SA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum