2", Clamp Type, Series Ehc Service Entrance Cap

Item #: 0222038

Cat #: EHC6

UPC: 662277002066

$ 26.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 2", Clamp Type

Overview

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 2", Clamp Type
Also known as: 662277002066, EHC6, CROEHC6

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum