EDS FS SELECTOR SWITCHES

Item #: 0222036

Cat #: EDSC21272 SA

UPC: 782274517575

$ 887.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Copper-free aluminum, Two-position, four-circuit, 4, 1, Single-gang, 2, Through feed, 3/4", 600 Vac

Overview

Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Copper-free aluminum, Two-position, four-circuit, 4, 1, Single-gang, 2, Through feed, 3/4", 600 Vac

Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.

Also known as: 782274517575, EDSC21272 SA, CROEDSC21272SA

Specifications

Diameter: 3/4 in
Gangs: 1
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Gangs: 1