3 G SW BOX 2 1/2 DP 1/2 AND 3/4 KO

Item #: 0222006

Cat #: TP632

UPC: 786189106329

$ 79.40 EA
Company wide:
0 in stock
Documents & Guides
3 GANG SWITCH BOX 2 1/2 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

3 GANG SWITCH BOX 2 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106329, TP632, CROTP632

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 46.500 in³
Gangs: 3
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 46.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in