4 SQ BOX WELDED 1 1/2 DEPTH FOR COND MSB BRK

Item #: 0222003

Cat #: TP404MSB

UPC: 662279019277

$ 48.30 EA
Company wide:
0 in stock
Documents & Guides
4 SQUARE BOX WELDED 1 1/2 D FOR CONDUIT MSB BRACKET

Overview

4 SQUARE BOX WELDED 1 1/2 D FOR CONDUIT MSB BRACKET
Also known as: 662279019277, TP404MSB, CROTP404MSB

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in