4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 0222002

Cat #: TP403RED

UPC: 662279000428

$ 47.39 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 1/2 Inch, and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch, (4) 1/2 Inch, and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch, (2) 1/2 Inch and 3/4 Inch Eccentric, Cubic Inches: 30.3

4" square outlet boxes with 30.3 cubic inch capacity are designed for conduit applications requiring durable steel construction and reliable device support. With a 2-1/8" depth, these boxes provide ample wiring space for commercial and industrial electrical installations. A red finish option is available for fire alarm applications, helping support visual identification in code-driven systems. UL Listed for dependable performance

Also known as: 662279000428, TP403RED, CROTP403RED

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Color: Red
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel