2 1/2 DEEP COND SW BOX HOLD TITE BRKT EA

Item #: 0221998

Cat #: TP224

UPC: 786189102246

$ 36.98 EA
Company wide:
0 in stock
Documents & Guides
2 1/2 DEEP CONDUIT SWITCH BOX HOLD TITE BRACKET EARS

Overview

2 1/2 DEEP CONDUIT SWITCH BOX HOLD TITE BRACKET EARS
Also known as: 786189102246, TP224, CROTP224

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 12.500 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in