
Reducing Bushing, 1" x 3/4", Stainless Steel
Item #: 0221997
Cat #: RBSS32
UPC: 662277029193
$ 69.16 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, Threaded, Hex Head, Size: 1 Inch to 3/4 Inch, Material: Stainless Steel.
Overview
Reducing Bushing, Threaded, Hex Head, Size: 1 Inch to 3/4 Inch, Material: Stainless Steel.
Also known as: 662277029193, RBSS32, CRORBSS32
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Stainless Steel |
| Diameter: | 3/4 in, 1 in |
| Material: | Stainless Steel |