Conduit Hub, 3", Insulated, Zinc Die Cast

Item #: 0221996

Cat #: CHB8

UPC: 662277008259

$ 62.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 3 Inch, Insulated, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit.

Overview

Conduit Hub, 3 Inch, Insulated, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit.
Also known as: 662277008259, CHB8, CROCHB8

Specifications

Hub Diameter: 3 in
Hub Diameter: 3 in