2 COMMERCIAL HUB

Item #: 0221994

Cat #: CHB6

UPC: 662277008235

$ 23.06 EA
Company wide:
13 in stock
Documents & Guides
Eaton Crouse-Hinds series CHB commercial hub, Zinc, 2"

Overview

Eaton Crouse-Hinds series CHB commercial hub, Zinc, 2"

The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.

Also known as: 662277008235, CHB6, CROCHB6

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in