30A 2W3P ARK PLG CAB GRIP FAST RNG

Item #: 0221973

Cat #: APJ3385

UPC: 782274046709

$ 823.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274046709, APJ3385, CROAPJ3385

Specifications

Color: Metallic
Amps: 30
Type: Plug, Waterproof, Pin &amp, amp
Material: Aluminum
Color: Metallic
Type: Plug, Waterproof, Pin &amp, amp
Amps: 30
Material: Aluminum