Color bullet 1080P 6mm 12VDC

Item #: 0218401

Cat #: CC02-TVI-6

UPC:

Company wide:
0 in stock
Documents & Guides
HD-TVI Bullet Camera, High Impact, 1/2.7" COS, Resolution: 1080P(1920x1080)/30FPS, Min. Illumination: 0.5 Lux, Lens: 6 mm Lens, Power: 12VDC, Housing: IP66 Titanium Alloy with Gun Metal Powder Coat, All weather, Operation Temp: -76F - +140F(-60C - +60C). Dimensions: 2.36" x 2.75" x 4.26"Includes: Power Supply. Power Draw: 150MA

Overview

HD-TVI Bullet Camera, High Impact, 1/2.7" COS, Resolution: 1080P(1920x1080)/30FPS, Min. Illumination: 0.5 Lux, Lens: 6 mm Lens, Power: 12VDC, Housing: IP66 Titanium Alloy with Gun Metal Powder Coat, All weather, Operation Temp: -76F - +140F(-60C - +60C). Dimensions: 2.36" x 2.75" x 4.26"Includes: Power Supply. Power Draw: 150MA
Also known as: CC02-TVI-6, OTICC02TVI6

Specifications

Volts DC: 12
Resolution: 1080P
Type: 6 mm Lens
Volts DC: 12
Type: 6 mm Lens
Resolution: 1080P