Industrial IP IR Dome Camera

Item #: 0216359

Cat #: CC06-ND12VF

UPC:

Company wide:
0 in stock
Documents & Guides
Industrial IP IR Day/Night Dome Camera, High Impact, 1/2.9" CMOS, Resolution: 2.43 Megapixel 1080P, Min. Illumination: Color 1.0 Lux/B/W 0.05 Lux/ 0.0 with IR On, 24 Piece IR Array, Lens: 2.8-12 mm Lens, Power: POE or 12VDC, Power Draw: 4.8W Max. Housing: SS316 Stainless Steel/IP68, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).

Overview

Industrial IP IR Day/Night Dome Camera, High Impact, 1/2.9" CMOS, Resolution: 2.43 Megapixel 1080P, Min. Illumination: Color 1.0 Lux/B/W 0.05 Lux/ 0.0 with IR On, 24 Piece IR Array, Lens: 2.8-12 mm Lens, Power: POE or 12VDC, Power Draw: 4.8W Max. Housing: SS316 Stainless Steel/IP68, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).
Also known as: CC06-ND12VF, OTICC06ND12VF

Specifications

Volts DC: 12
Type: 2.800-12 mm Lens
Volts DC: 12
Type: 2.800-12 mm Lens