Industrial IR Dome Camera

Item #: 0216351

Cat #: CC06-TD12VF-X

UPC:

Company wide:
0 in stock
Documents & Guides
HD-TVI Industrial IR Dome Camera, Field Selectable HDTVI or Analog, High Impact, 1/2.8" CCD, Resolution: 1 Megapixel 1080P, Min. Illumination: Color 1.0 Lux/B/W 0.05 Lux/ 0.0 with IR On, 24 Piece IR Array, Lens: 2.8-12 mm Lens, Power: 12VDC, Power Draw: 3W Max with IR On. Housing: SS316 Stainless Steel/IP68, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).

Overview

HD-TVI Industrial IR Dome Camera, Field Selectable HDTVI or Analog, High Impact, 1/2.8" CCD, Resolution: 1 Megapixel 1080P, Min. Illumination: Color 1.0 Lux/B/W 0.05 Lux/ 0.0 with IR On, 24 Piece IR Array, Lens: 2.8-12 mm Lens, Power: 12VDC, Power Draw: 3W Max with IR On. Housing: SS316 Stainless Steel/IP68, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).
Also known as: CC06-TD12VF-X, OTICC06TD12VFX

Specifications

Volts DC: 12
Resolution: 1080P
Type: 2.800-12 mm Lens
Volts DC: 12
Type: 2.800-12 mm Lens
Resolution: 1080P