Industrial White LED Camera

Item #: 0216350

Cat #: CC06-HB36F

UPC:

Company wide:
0 in stock
Documents & Guides
Industrial White IR Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux/0.001 Lux with Sens-Up On, 15 Piece White LED Array Remotely Adjustable. Lens: 3.6 mm Lens, Power: 12VDC, Power Draw: 1W Max. SS316 Bracket mount included. Housing: SS316 Stainless Steel, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).

Overview

Industrial White IR Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux/0.001 Lux with Sens-Up On, 15 Piece White LED Array Remotely Adjustable. Lens: 3.6 mm Lens, Power: 12VDC, Power Draw: 1W Max. SS316 Bracket mount included. Housing: SS316 Stainless Steel, Corrosion/Bacteria Resistant. Operation Temp: 14F - +122F(-10C - +50C).
Also known as: CC06-HB36F, OTICC06HB36F

Specifications

Volts DC: 12
Resolution: 700 TV lines
Type: 3.600 mm Lens
Volts DC: 12
Type: 3.600 mm Lens
Resolution: 700 TV lines